Zoro Homepage

Belt, Mule Drive 0" x0" x0"

  • Mfr # A-1094199

  • Zoro # G601289474


product price: $52.89
/ea

Key Features

Length
123.375"
Thickness
0.44"
Color
Brown
Width
5/8"
Depth
.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1094199
Zoro #
G601289474
UPC #
67195872906
Country of Origin
India

Dimensions

Length
123.375"
Thickness
0.44"
Width
5/8"
Depth
.44"

Details

Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Wrapped

Description

Belt, Mule Drive, Color: Brown, Thickness: 0.44", Length: 123.375", Width: 5/8", Notes: 5/8" x 123.375" Wrapped Polyester Cord, Depth: .44", Material: Polyester Cord, Type: Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.