Zoro Homepage

Belt, Primary Deck 0" x0" x0"

  • Mfr # A-1259371

  • Zoro # G401290083


product price: $60.69
/ea

Key Features

Thickness
0.435"
Width
0.6"
Color
Brown
Length
159"
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1259371
Zoro #
G401290083
UPC #
67195871448
Country of Origin
India

Dimensions

Thickness
0.435"
Width
0.6"
Length
159"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Primary Deck, Thickness: 0.435", Width: 0.6", Length: 159", Notes: 0.6" x 159" Wrapped Aramid Cord, Color: Brown, Type: Wrapped, Material: Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.