Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, PTO to Deck 11.5" x3.5" x11.5"

  • Mfr # A-07240500

  • Zoro # G701289428


product price: $72.19
/ea

Key Features

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-07240500
Zoro #
G701289428
UPC #
67195866305
Country of Origin
India

Details

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, PTO to Deck, Color: Gray, Type: Wrapped, Material: Aramid Cord, Thickness: 0.446", Length: 197", Width: 5/8", Notes: 5/8" x 197" Wrapped Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.