Zoro Homepage

Belt, PTO to Deck 48" (LH) 18" x5" x2"

  • Mfr # A-483241

  • Zoro # G701290349


product price: $40.19
/ea

Key Features

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-483241
Zoro #
G701290349
UPC #
67195866250
Country of Origin
India

Details

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, PTO to Deck 48" (LH), Color: Brown, Type: Wrapped, Thickness: 0.439", Width: 5/8", Length: 117.5", Notes: 5/8" x 117.5" Wrapped Aramid Cord, Material: Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.