Zoro Homepage

Belt, Pump 12" x5" x1.2"

  • Mfr # A-041-5048-00

  • Zoro # G501289543


product price: $60.29
/ea

Key Features

Width
5/8"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)
Length
80.25"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-041-5048-00
Zoro #
G501289543
UPC #
67195864191
Country of Origin
India

Dimensions

Width
5/8"
Length
80.25"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)
Color
Black

Description

Belt, Pump, Material: Aramid Cord, Color: Black, Type: REL (Raw Edge Laminate), Thickness: 0.351", Length: 80.25", Width: 5/8", Notes: 5/8" x 80.25" REL (Raw Edge Laminate) Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.