Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Pump 28" x3.5" x0.5"

  • Mfr # A-041-6400-00

  • Zoro # G401289636


product price: $16.29
/ea

Key Features

Width
1/2"
Belt Type
REL (Raw Edge Laminate)
Length
66.25"
Color
Black
Thickness
0.277"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-041-6400-00
Zoro #
G401289636
UPC #
67195864195
Country of Origin
India

Dimensions

Width
1/2"
Length
66.25"
Thickness
0.277"

Details

Belt Type
REL (Raw Edge Laminate)
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Pump, Color: Black, Material: Aramid Cord, Type: REL (Raw Edge Laminate), Thickness: 0.277", Width: 1/2", Length: 66.25", Notes: 1/2" x 66.25" REL(Raw Edge Laminate) Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.