Zoro Homepage

Belt, Pump 31.25" x2" x0.5"

  • Mfr # A-353112

  • Zoro # G101289462


product price: $26.69
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Length
62.2"
Belt Type
REL (Raw Edge Laminate)
Width
0.512"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-353112
Zoro #
G101289462
UPC #
67195868445
Country of Origin
India

Dimensions

Length
62.2"
Width
0.512"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)
Color
Black

Description

Belt, Pump, Color: Black, Material: Aramid Cord, Type: REL (Raw Edge Laminate), Length: 62.2", Thickness: 0.31", Width: 0.512", Notes: 0.512" x 62.2" REL (Raw Edge Laminate) Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.