Zoro Homepage

Belt, Pump 41.75" x4.5" x0.75"

  • Mfr # A-041-8411-00

  • Zoro # G401289735


product price: $49.99
/ea

Key Features

Color
Black
Belt Type
REL (Raw Edge Laminate)
Width
0.61"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Length
83.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-041-8411-00
Zoro #
G401289735
UPC #
67195867979
Country of Origin
India

Dimensions

Width
0.61"
Length
83.3"

Details

Color
Black
Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Pump, Material: Aramid Cord, Type: REL (Raw Edge Laminate), Length: 83.3", Width: 0.61", Thickness: 0.39", Notes: 0.61" x 83.3" REL (Raw Edge Laminate) Aramid Cord, Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.