Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Pump 49.5" x2" x0.75"

  • Mfr # A-583385

  • Zoro # G601289641


product price: $25.99
/ea

Key Features

Belt Type
REC (Raw Edge Cogged)
Width
1/2"
Length
49.5"
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-583385
Zoro #
G601289641
UPC #
67195868441
Country of Origin
India

Dimensions

Width
1/2"
Length
49.5"

Details

Belt Type
REC (Raw Edge Cogged)
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Pump, Material: Aramid Cord, Thickness: 0.4", Length: 49.5", Width: 1/2", Notes: 1/2" x 49.5" REC (Raw Edge Cogged) Aramid Cord, Color: Black, Type: REC (Raw Edge Cogged)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.