Zoro Homepage

Belt, Pump Drive 0" x0" x0"

  • Mfr # A-1096112

  • Zoro # G401289643


product price: $20.29
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Length
61.5"
Width
5 RIB
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1096112
Zoro #
G401289643
UPC #
67195872912
Country of Origin
India

Dimensions

Length
61.5"
Width
5 RIB
Thickness
0.18"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Color
Black

Description

Belt, Pump Drive, Color: Black, Material: Polyester Cord, Type: K Micro Rib, Width: 5 RIB, Thickness: 0.18", Length: 61.5", Notes: 5 RIB X 61.5" K-Poly Polyester Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.