Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Pump Drive 0" x0" x0"

  • Mfr # A-1159613

  • Zoro # G801289823


product price: $26.49
/ea

Key Features

Belt Type
REC (Raw Edge Cogged)
Width
1/2
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Length
75.375
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1159613
Zoro #
G801289823
UPC #
67195872896
Country of Origin
India

Dimensions

Width
1/2
Length
75.375
Depth
.356
Thickness
0.356

Details

Belt Type
REC (Raw Edge Cogged)
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black

Description

Belt, Pump Drive, Notes: 1/2 X 75.375 REC (Raw Edge Cogged) Polyester Cord, Color: Black, Depth: 0.356, Length: 75.375, Material: Polyester Cord, Thickness: 0.356, Type: REC (Raw Edge Cogged), Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.