Zoro Homepage

Belt, Pump Drive 0" x0" x0"

  • Mfr # A-1161953

  • Zoro # G901289433


product price: $20.39
/ea

Key Features

Belt Type
REL(RAW Edge Laminate)
Color
Black
Width
1/2"
Length
72.5"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1161953
Zoro #
G901289433
UPC #
67195872892
Country of Origin
India

Dimensions

Width
1/2"
Length
72.5"
Thickness
0.33"

Details

Belt Type
REL(RAW Edge Laminate)
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Pump Drive, Notes: 1/2 X 72.5 REL(Raw Edge Laminate) Polyester Cord, Color: Black, Material: Polyester Cord, Type: REL(RAW Edge Laminate), Thickness: 0.33", Length: 72.5", Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.