Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Pump Drive 0" x0" x0"

  • Mfr # A-1193309

  • Zoro # G101289608


product price: $18.89
/ea

Key Features

Length
58"
Width
1/2"
Belt Type
REC (Raw Edge Cogged)
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1193309
Zoro #
G101289608
UPC #
67195872898
Country of Origin
India

Dimensions

Length
58"
Width
1/2"
Thickness
0.343"

Details

Belt Type
REC (Raw Edge Cogged)
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Pump Drive, Color: Black, Material: Polyester Cord, Type: REC (Raw Edge Cogged), Thickness: 0.343", Width: 1/2", Length: 58", Notes: 1/2" x 58" REC (Raw Edge Cogged) Polyester Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.