Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Pump Drive 0" x0" x0"

  • Mfr # A-601424

  • Zoro # G701290202


product price: $46.99
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
L Micro Rib
Color
Black
Length
49"
Width
4 RIB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-601424
Zoro #
G701290202
UPC #
67195873217
Country of Origin
United States

Dimensions

Length
49"
Width
4 RIB
Thickness
0.27"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
L Micro Rib
Color
Black

Description

Belt, Pump Drive, Color: Black, Material: Polyester Cord, Type: L Micro Rib, Width: 4 RIB, Thickness: 0.27", Length: 49", Notes: 4 RIB X 49" L-Poly Polyester Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.