Zoro Homepage

Belt, Pump Drive 0" x0" x0"

  • Mfr # A-605468

  • Zoro # G401290106


product price: $24.99
/ea

Key Features

Color
Black
Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Length
67.25"
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-605468
Zoro #
G401290106
UPC #
67195872742
Country of Origin
India

Dimensions

Length
67.25"
Width
1/2"
Thickness
0.31"

Details

Color
Black
Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Pump Drive, Color: Black, Length: 67.25", Thickness: 0.31", Width: 1/2", Material: Aramid Cord, Type: REL (Raw Edge Laminate), Notes: 1/2" X 67.25" REL (Raw Edge Laminate) Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.