Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Pump Drive 0" x0" x0"

  • Mfr # A-769133

  • Zoro # G301290206


product price: $22.79
/ea

Key Features

Color
Black
Length
67.4"
Width
1/2"
Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-769133
Zoro #
G301290206
UPC #
67195872745
Country of Origin
India

Dimensions

Length
67.4"
Width
1/2"
Thickness
0.3"

Details

Color
Black
Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Pump Drive, Color: Black, Pintle Capacity: 330000600000104, Material: Aramid Cord, Type: REL (Raw Edge Laminate), Thickness: 0.3", Length: 67.4", Width: 1/2", Notes: 1/2" x 67.4" REL (Raw Edge Laminate) Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.