Zoro Homepage

Belt, Pump Drive 14" x4" x0.7"

  • Mfr # A-381904

  • Zoro # G001289883


product price: $8.99
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
REC (Raw Edge Cogged)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-381904
Zoro #
G001289883
UPC #
67195854550
Country of Origin
India

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
REC (Raw Edge Cogged)

Description

Belt, Pump Drive, Color: Black, Material: Polyester Cord, Type: REC (Raw Edge Cogged), Thickness: 0.325", Width: 1/2", Length: 34", Notes: 1/2" x 34" REC (Raw Edge Cogged) Polyester Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.