Zoro Homepage

Belt, Pump Drive 18" x4" x1"

  • Mfr # A-48854

  • Zoro # G501290044


product price: $11.99
/ea

Key Features

Length
42.875"
Width
1/2"
Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-48854
Zoro #
G501290044
UPC #
67195854596
Country of Origin
India

Dimensions

Length
42.875"
Width
1/2"

Details

Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Color
Black

Description

Belt, Pump Drive, Material: Aramid Cord, Color: Black, Type: REL (Raw Edge Laminate), Length: 42.875", Width: 1/2", Thickness: 0.315", Notes: 1/2" x 42.875" REL (Raw Edge Laminate) Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.