Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Pump Drive 23.5" x4.5" x0.5"

  • Mfr # A-104334

  • Zoro # G001289913


product price: $33.15
/ea

Key Features

Length
70.5"
Color
Black
Thickness
0.33"
Width
1/2"
Belt Type
REL (Raw Edge Laminate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-104334
Zoro #
G001289913
UPC #
67195868763
Country of Origin
India

Dimensions

Length
70.5"
Thickness
0.33"
Width
1/2"

Details

Color
Black
Belt Type
REL (Raw Edge Laminate)
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Pump Drive, Color: Black, Type: REL (Raw Edge Laminate), Length: 70.5", Width: 1/2", Thickness: 0.33", Notes: 1/2" x 70.5" REL (Raw Edge Laminate) Aramid Cord, Material: Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.