Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Traction 23" x4.5" x0.75"

  • Mfr # A-TCU28433

  • Zoro # G201292348


product price: $45.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-TCU28433
Zoro #
G201292348
UPC #
67195869011
Country of Origin
United States

Description

Belt, Traction, Material: Aramid Cord, Color: Black, Type: Wrapped, Thickness: 0.677", Width: 5/8", Length: 68.89", Notes: 5/8" x 68.89" Wrapped Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.