Zoro Homepage

Belt, Trans 25.75" x2" x0.5"

  • Mfr # A-01007015

  • Zoro # G101289691


product price: $13.39
/ea

Key Features

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Thickness
0.32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-01007015
Zoro #
G101289691
UPC #
67195867988
Country of Origin
India

Dimensions

Thickness
0.32"

Details

Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord

Description

Belt, Trans, Thickness: 0.32", Width: 1/2", Length: 51.25", Notes: 1/2" x 51.25" Wrapped Aramid Cord, Color: White, Material: Aramid Cord, Type: Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.