Zoro Homepage

Belt, Trans/Hydro 11.5" x4" x1"

  • Mfr # A-07242800

  • Zoro # G901289563


product price: $10.89
/ea

Key Features

Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-07242800
Zoro #
G901289563
UPC #
67195866291
Country of Origin
India

Details

Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Belt, Trans/Hydro, Color: Black, Material: Polyester Cord, Type: K Micro Rib, Width: 5 RIB, Thickness: 0.17", Length: 50.1", Notes: 5 RIB X 50.1" K Micro Rib Polyester Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.