Zoro Homepage

Belt, Transmission 12" x5" x1.2"

  • Mfr # A-D3728

  • Zoro # G601291682


product price: $31.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D3728
Zoro #
G601291682
UPC #
67195865242
Country of Origin
India

Description

Belt, Transmission, Material: Aramid Cord, Type: REL (Raw Edge Laminate), Thickness: 0.34", Width: 1/2", Length: 79.3", Notes: 1/2" x 79.3" REL (Raw Edge Laminate) Aramid Cord, Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.