Zoro Homepage

Belt, Transmission 15" x5" x1"

  • Mfr # A-07239200

  • Zoro # G701289589


product price: $25.49
/ea

Key Features

Color
Black
Thickness
0.47"
Length
66.7"
Width
1/2"
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-07239200
Zoro #
G701289589
UPC #
67195866305
Country of Origin
India

Dimensions

Thickness
0.47"
Length
66.7"
Width
1/2"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
REL (Raw Edge Laminate)

Description

Belt, Transmission, Color: Black, Material: Aramid Cord, Type: REL (Raw Edge Laminate), Thickness: 0.47", Width: 1/2", Length: 66.7", Notes: 1/2" x 66.7" REL (Raw Edge Laminate) Aramid Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.