Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Transmission Drive 10.25" x5.25" x1.25"

  • Mfr # A-TCU22550

  • Zoro # G001292180


product price: $35.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-TCU22550
Zoro #
G001292180
UPC #
67195868608
Country of Origin
India

Description

Belt, Transmission Drive, Type: REL (Raw Edge Laminate), Thickness: 0.351", Width: 1/2", Length: 72.875", Notes: 1/2" x 72.875" REL (Raw Edge Laminate) Aramid Cord, Material: Aramid Cord, Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.