Zoro Homepage

BLADE-MOWER, 14-5/8", 5PT 14" x3" x1"

  • Mfr # A-B1HV2201

  • Zoro # G201290924


product price: $22.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1HV2201
Zoro #
G201290924
UPC #
80971145786
Country of Origin
United States

Description

BLADE-MOWER, 14-5/8", 5PT, Type: Medium Lift, Notes: (3) blades for 42" cut. Fits EZ-series 4216 and 4217 models., Replaces: 539-112078, Center Hole: 5 point star, Length: 14-5/8", Thickness: 0.204, Width: 2-1/2", Web Notes: XHT (Xtreme Hardness & Toughness) blades feature a unique steel that incorporates boron, carbon,, Web Notes: manganese, and other materials that ensure its strength. The blades are heat treated with a process, Web Notes: makes the blades 25% - 40% harder than standard lawnmower blades, making them the longest-lasting,, Web Notes: safest, and most impact resistant lawnmower blades on the market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.