Zoro Homepage

BLADE-MOWER, 15-1/2", 5PT, MULCH 15.4" x2.27" x1.05"

  • Mfr # A-B1EP1027

  • Zoro # G901291375


product price: $11.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1EP1027
Zoro #
G901291375
UPC #
80971106446
Country of Origin
United States

Description

BLADE-MOWER, 15-1/2", 5PT, MULCH, Type: Medium Lift, Notes: (3) blades for 46" cut. Fits AYP, Sears, Husky, and Poulan., Center Hole: 5 point star, Length: 15-1/2", Thickness: 0.165, Width: 2-1/4", Web Notes: Replacement Lawnmower Blade(XHT). XHT (Xtreme Hardness & Toughness) blades are 25-40% harder than, Web Notes: standard lawnmower blades. Benefits of the HXT blade are sharper and longer lasting cutting edges., Web Notes: More resistance to bending. Tighter tolerances in the aftermarket vs. OEM. XHT blades also offer, Web Notes: greater impact toughness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.