Zoro Homepage

BLADE-MOWER, 18", 5PT, HL 17.5" x2.5" x1"

  • Mfr # A-B1HV2203

  • Zoro # G101290840


product price: $16.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1HV2203
Zoro #
G101290840
UPC #
80971145792
Country of Origin
United States

Description

BLADE-MOWER, 18", 5PT, HL, Notes: (3) blades for 52" cut. Fits EZ series model 5221., Center Hole: 5 point star, Length: 18", Replaces: 539-112079, Thickness: 0.204, Width: 2-1/2", Type: Medium Lift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.