Zoro Homepage

BLADE-MOWER, PRED, 21", 29/32", MULCH 24" x5" x1"

  • Mfr # A-B1PD5179

  • Zoro # G401290700


product price: $26.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1PD5179
Zoro #
G401290700
UPC #
80971146456
Country of Origin
United States

Description

BLADE-MOWER, PRED, 21", 29/32", MULCH, Web Notes: Predator blades provide the flat blade design preferred by most commercial mowers with an extended, Web Notes: cutting length for increased cutting efficiency, Notes: Mulching Blade. Fits 60" HC Deck., Center Hole: 29/32", Length: 21", Replaces: M163983, Thickness: .250", Width: 2-1/2", Type: Toothed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.