BLADE-MOWER, XHT, 22", 59/64X11/16", MULCH 21.75" x2.25" x1.75"

  • Mfr # A-B1MA2421

  • Zoro # G001290537


product price: $11.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1MA2421
Zoro #
G001290537
UPC #
80971107541
Country of Origin
United States

Description

BLADE-MOWER, XHT, 22",59/64X11/16",MULCH, C to C: 2-1/2", Center Hole: 59/64 x 11/16", Outer Hole: 5/16", Width: 2-1/4", Type: High Lift - Notched, Web Notes: XHT (Xtreme Hardness & Toughness) blades feature a unique steel that incorporates boron, carbon,, Web Notes: manganese, and other materials that ensure its strength. The blades are heat treated with a process, Web Notes: makes the blades 25% - 40% harder than standard lawnmower blades, making them the longest-lasting,, Web Notes: safest, and most impact resistant lawnmower blades on the market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.