Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRNG, ID 0.500" X OD 1.375" X HT 0.438 2" x2" x0.5"

  • Mfr # A-B1AX34

  • Zoro # G301705588


product price: $18.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AX34
Zoro #
G301705588
UPC #
80971149954
Country of Origin
United States

Description

BRNG, ID 0.500" X OD 1.375" X HT 0.438, Dim A (1): [Inside Diameter]0.500", Dim B (2): [Outside Diameter]1.375", Dim C (3): [Height]0.438"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.