Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRNG, ID 0.625" X OD 1.375" X HT 0.430 3.05" x4.9" x1"

  • Mfr # A-B1AX33

  • Zoro # G401705679


product price: $9.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AX33
Zoro #
G401705679
UPC #
80971149952
Country of Origin
United States

Description

BRNG, ID 0.625" X OD 1.375" X HT 0.430, Dim A (1): [Inside Diameter]0.625", Dim B (2): [Outside Diameter]1.375", Dim C (3): [Height]0.430"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.