BRNG, ID 0.750" x OD 1.750" x HT 0.500 2.1" x2.1" x0.9"

  • Mfr # A-B1AX35

  • Zoro # G501705678


product price: $20.59
/ea

Key Features

Inside Diameter
3/4"/ 19.05mm
Height
1/2"/ 12.7mm
Outside Diameter
1-3/4"/ 44.45mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AX35
Zoro #
G501705678
UPC #
80971149959
Country of Origin
United States

Dimensions

Inside Diameter
3/4"/ 19.05mm
Height
1/2"/ 12.7mm
Outside Diameter
1-3/4"/ 44.45mm

Description

BRNG, ID 0.750" x OD 1.750" x HT 0.500, Bearing Number: SC0493LU, SC0493LU, Inside Diameter: 3/4"/ 19.05mm, Outside Diameter: 1-3/4"/ 44.45mm, Height: 1/2"/ 12.7mm, Dim A (1): [Inside Diameter]0.750", Dim B (2): [Outside Diameter]1.750", Dim C (3): [Height]0.500"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.