Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRNG, ID 0.785" X OD 1.850" X HT 0.550 6" x4" x1"

  • Mfr # A-B1AX32

  • Zoro # G001705680


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AX32
Zoro #
G001705680
UPC #
80971149957
Country of Origin
United States

Description

BRNG, ID 0.785" X OD 1.850" X HT 0.550, Dim A (1): [Inside Diameter]0.785", Dim B (2): [Outside Diameter]1.850", Dim C (3): [Height]0.550"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.