Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing, Flanged 1.3" x1.3" x1"

  • Mfr # A-B1SB3211

  • Zoro # G501702790


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SB3211
Zoro #
G501702790
UPC #
80971112698
Country of Origin
United States

Description

Bushing, Flanged, Inside Diameter: 3/4", Outside Diameter: 1", Height: 3/4", Flange Outside Diameter: 1-1/4", Material: Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.