Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing, Steering, Bottom 2" x2" x1"

  • Mfr # A-B1SB2939

  • Zoro # G901714003


product price: $0.64
/ea
Sold in multiples of 12 for $7.68

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SB2939
Zoro #
G901714003
UPC #
80971103676
Country of Origin
United States

Description

Bushing, Steering, Bottom, Inside Diameter: 5/8", Outside Diameter: 11/16", Height: 5/8", Flange Outside Diameter: 1", Material: Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.