Zoro Homepage

Clevis Pin 0.85" x5.1" x0.85"

  • Mfr # A-B1CO8671

  • Zoro # G501270282


product price: $14.39
/ea

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Diameter
1/2 in
Shank Length
4-29/32 in
Pin Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CO8671
Zoro #
G501270282
UPC #
80971115884
Country of Origin
United States

Dimensions

Pin Diameter
1/2 in
Shank Length
4-29/32 in
Pin Dia.
1/2 in
Fastener Length
4 29/32 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
System of Measurement
Inch

Description

Clevis Pin, Outside Diameter: 1/2", Notes: Attaches Velke to mower bracket. Fits all one-wheel styles., Length: 4-29/32"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.