Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLIMBING ROPE, GRIPFLEX-16, 1/2"X120' 30" x8" x4"

  • Mfr # A-B151127L120

  • Zoro # G101270156


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B151127L120
Zoro #
G101270156
UPC #
80971151650
Country of Origin
Canada

Description

CLIMBING ROPE, GRIPFLEX-16, 1/2"X120', Features: Protective coating; Trademark ?Blue? core; Abrasion & snag resistant; Easily spliced, Notes 3: The entire rope is coated with a protective finish to enhance abrasion resistance., Package: Polybag, Rope Diameter: 1/2" (12mm), Notes 2: GripFlex-16 is high strength single braid rope, abrasion resistant, low stretch and flexible. Great, Notes 2: for light rigging and climbing applications., Web Notes: With a 16 strand braided polyester cover over a parallel twisted nylon core, GripFlex-16 is highly, Web Notes: flexible with good shock absorption. It offers an abrasion resistant, firm, round construction that, Web Notes: is excellent for use as a climbing line., : 7.5 lbs, Construction: 16 Strand, Core: Nylon, Cover: Polyester, Diameter: 1/2" (12.7mm), Milks: No, Spliceable: Yes, Tensile: 9,200 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.