Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coarse Thread Repair Kit, 1/4"- 20 Thread 3.75" x6.9" x0.65"

  • Mfr # A-B155214

  • Zoro # G501704800


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B155214
Zoro #
G501704800
UPC #
2596410020
Country of Origin
United States

Description

Coarse Thread Repair Kit, 1/4"- 20 Thread, Web Notes: Inch Coarse Thread Repair Kit - Thread Size 1/4-20 x .375 Length Tap. Packaged in durably vinyl, Web Notes: pouches. Kit includes: Installation Tool, Type - 1 Insert Package, Drill Size - 17/64" (Drill bit, : not included.) 12 Inserts Per Kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.