Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMBO ACCESS TOOL BELT LOOPS-ORG-NON-ADJ 4" x3" x1"

  • Mfr # A-B1AB0898241

  • Zoro # G001291145


product price: $15.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AB0898241
Zoro #
G001291145
UPC #
80971148063
Country of Origin
United States

Description

COMBO ACCESS TOOL BELT LOOPS-ORG-NON-ADJ, Size: 1" x 10-1/4" Non-Adjustable with snap & 2" ring, Notes: Conveniently attach small tools to a belt with these tool belt loops in two handy styles. Double, Notes: box-stitched nylon webbing will slip over a belt up to 2" wide., Notes 2: Nylon ends are heat-sealed to help prevent fraying. Nickel-plated ring is 2" in diameter and the, Notes 2: chrome brass 200 snap is 3-1/2" long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.