Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Delta Link 7" x5" x1"

  • Mfr # A-B1ABP11

  • Zoro # G801713397


product price: $23.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1ABP11
Zoro #
G801713397
UPC #
80971100019
Country of Origin
United States

Description

Connector, Delta Link, CE: Yes, Gate Opening: 3/16" (21 mm), Locking Mechanism: Screw, Major Axis: 5620 lbs (25 kN), Material: Stainless, Minor Axis: 2248 lbs (10 kN), Notes: This carabiner or attachment tool does not meet ANSI Z133.1 standards for climbing or life support., Notes: This tool is extremely useful for other tasks including light-duty rigging, tool attachment and, Notes: storage, line redirection, and many others.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.