Zoro Homepage

Deck Belt 42" Deck 1/2" X 130.2" Wrap Poly 0" x0" x0"

  • Mfr # A-07200523

  • Zoro # G301289781


product price: $40.99
/ea

Key Features

Color
Brown
Width
1/2"
Thickness
0.364"
Length
130.2"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-07200523
Zoro #
G301289781
UPC #
67195871699
Country of Origin
India

Dimensions

Width
1/2"
Thickness
0.364"
Length
130.2"

Details

Color
Brown
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
Wrapped

Description

Deck Belt 42" Deck 1/2" X 130.2" Wrap Poly, Thickness: 0.364", Width: 1/2", Length: 130.2", Notes: 1/2" x 130.2" Wrapped Polyester Cord, Color: Brown, Material: Polyester Cord, Type: Wrapped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.