Zoro Homepage

DIESEL TANK SNAKE 24", 2" DIAMETER, BLACK 18.5" x4" x1"

  • Mfr # A-B160246X

  • Zoro # G001706083


product price: $50.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B160246X
Zoro #
G001706083
UPC #
85620200246
Country of Origin
United States

Description

DIESEL TANK SNAKE 24", 2" DIAMETER, BLACK, Notes 2: High Strength Kevlar Tether, Notes 3: Neodymium Magnet removes metallic floating pieces such as rust, Notes 4: Excellent for use in bio-diesels, Notes 5: For use in machinery tanks while in use or parked during off-season, Notes 6: For use in Diesel Tanks, Diameter: 2", Notes 10: Cleaning Instructions: Remove Tank Snake. Set Tank Snake in a warm dry place. When dry, shake the, Notes 10: Tank Snake to remove debris., : Diesel Tank Snake Water Extractor technology protects the entire diesel fuel system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.