Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FORGED BALL MOUNT 13" x3" x3"

  • Mfr # A-B1CM45340

  • Zoro # G701270082


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1CM45340
Zoro #
G701270082
UPC #
61231445345
Country of Origin
China

Description

FORGED BALL MOUNT, Gross Tongue Weight: 2,550 lbs, Gross Trailer Weight: 17,000 lbs, Drop: 2", Rise: 1", Tongue Weight: 1,500 lbs, Hole Size: 1-1/4", Length: 8-1/2", Notes: Ball mounts are a key product in the towing industry. The vast majority of our line is CNC formed, Notes: and robotically welded to ensure accurate, consistent cuts and clean, strong weld lines., Notes 2: Once welded, these mounts are mechanically de-scaled to remove all mill scale from the surface of, Notes 2: the steel and run through a seven-stage washing system. This process creates a flawless surface for, Notes 2: the application of a highly durable powder coat finish., Notes 3: For 2" x 2" receiver tubes using solid forged construction. Comes with durable carbide powder coat, Notes 3: finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.