Zoro Homepage

Fuse, SFE Series, 20A, 120V AC

  • Mfr # A-B1SB1948

  • Zoro # G201769932


product price: $0.99
/ea
Sold in multiples of 10 for $9.90

Key Features

Series
SFE
Amps
20A
AC Voltage Rating
120V AC
DC Voltage Rating
120V DC
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1SB1948
Zoro #
G201769932
UPC #
80971115954
Country of Origin
United States

Dimensions

Diameter
1/4 in
Length
1.80 in

Details

Item
Fuse
Series
SFE
Amps
20A
AC Voltage Rating
120V AC
DC Voltage Rating
120V DC

Description

SFE Fuse, 20 amp, Amperage: 20, Notes: Use up to 20 amps at 120 volts. 1/4" diameter w/ lengths from 5/8" to 1-1/7" (varies by amps).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.