Zoro Homepage

High Pressure Extension Hose 14.5" x13.25" x5.4"

  • Mfr # A-B1AR5038

  • Zoro # G201709433


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Length
50'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AR5038
Zoro #
G201709433
UPC #
80971107878
Country of Origin
United States

Dimensions

Length
50'

Details

Material
Rubber

Description

High Pressure Extension Hose, Inlet: 3/8" male, Outlet: 3/8" male, Material: Rubber, Maximum PSI: 4000, Temperature: 250§F Maximum, Notes: Contractor grade steelwire braided hose with wrapped rubber cover., Length: 50', Notes 2: For hot and cold water up to 5 GPM.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.