Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Pressure Extension Hose 8.4" x8.25" x3.45"

  • Mfr # A-B1AR2751620P

  • Zoro # G401709387


product price: $66.99
/ea

Key Features

Material
Thermal Plastic
Length
25'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AR2751620P
Zoro #
G401709387
UPC #
80971108962
Country of Origin
United States

Dimensions

Length
25'

Details

Material
Thermal Plastic

Description

High Pressure Extension Hose, Notes: Homeowner type textile braided hose with smooth cover for cold water only up to 2.5 GPM., Inlet: 22 mm female, Length: 25', Material: Thermal Plastic, Maximum PSI: 3000, Outlet: 1/4" female, Temperature: 140øF Maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.