Zoro Homepage

LINE, HMPE, 3/8"x600' 0" x0" x0"

  • Mfr # A-B102095L600

  • Zoro # G001708346


product price: $1,448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B102095L600
Zoro #
G001708346
UPC #
80971151673
Country of Origin
Canada

Description

LINE, HMPE, 3/8"x600', Notes 2: 12-strand HMPE is extremely high strength, light weight, abrasion resistand, very low stretch, easy, Notes 2: to splice and flexible., Web Notes: Our 12-strand HMPE is an extremely high strength steel cable replacement made from UHMWPE, which has, Web Notes: very little stretch and is light weight and neutrally buoyant in water. It is lighter and safer to, Web Notes: handle with bare hands than steel cable., : 3.5 lbs, Construction: 12 Strand Hollow Braid, Core: HMPE, Diameter: 3/8" (9.53mm), Milks: No, Spliceable: Yes, Tensile: 19,500 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.