Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LoadLite Ramp, Adjustable TriFold 77.6" x16.6" x6.35"

  • Mfr # A-B1AC307

  • Zoro # G301712272


product price: $478.99
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
A-B1AC307
Zoro #
G301712272
UPC #
87226400007
Country of Origin
United States

Description

LoadLite Ramp, Adjustable TriFold, Size: 42" x 76" (condensed); 52" x 76" (expanded); 14" x 76" x 5.5" (folded), Weight: 25 lbs., Notes 3: 13 rungs 12" wide and 5" apart., Notes: The greatest advantage of this ramp is its ability to accommodate many different sizes and types of, Notes: vehicles. The LoadLite Adjustable TriFold ramp adjusts in seconds to load vehicles w/ wheelbases, Notes: from 42" - 52"., Notes 2: Simply pull two quick-clip retaining pins and adjust the ramp to the ideal size. Ideal for ATVs,, Notes 2: UTVs, mowers and more. This ramp provides 1,250 lbs. of holding power.