Zoro Homepage

Muffler 6" x16" x6"

  • Mfr # A-B1VPE8251

  • Zoro # G001295051


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1VPE8251
Zoro #
G001295051
UPC #
80971133916
Country of Origin
United Kingdom

Description

Muffler, Notes: Horizontal., Notes 2: Fits 3 cylinder tractors with D905-D10, D905-D18, D1005-D10, D1105-D10, D1105, D1105-D18., Notes 3: Fits 4 cylinder tractors with V1305 and V1505-ED16 engines., Inlet: Length: 2.234" / I.D.: 1.365", Outlet Outside Diameter: 1.266", Overall Length: 11.500", Shell Size: 9.250" Long / Shield Length: 9.875"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.